Shop All Tire Pressure & Tread Depth Gauges
Haltec
Pencil-Type Tire Gauges
Mfr # GA-125-1
Zoro # G402694156
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.1
- Height 0.4
- Width 0.6
- Outside Diameter 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # GA-125-1
- Zoro # G402694156
- Country of Origin China
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Length | 6.1 |
Height | 0.4 |
Width | 0.6 |
Outside Diameter | 0.1 |
Description
This Air/Liquid Tire Gauge is ideal for tires that use liquid as ballast. No more needing one gauge for air pressure and another for liquid pressure. This gauge is a pencil-type and calibrated in increments. Measures 5-45 psi in 1 lb. increments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Little Buddy Manual Tire Bead Breaker (71600)
- SHARK INDUSTRIES Replacement Kit for Wheel Weight Remover/1 Hook & Bootie (15123)
- GROTE Standard Tie, Black, 15", 120lb., PK100 (83-6029C)
- STEELMAN Standard Square Head Tire Tool for Early Model Ford (96095)
- HALTEC Tire Gauge and Lock-On Air Chuck for Aluminum Wheels (GA-185-1)
- HALTEC Inflation Gauge (I-405-3M/315)
- HALTEC Tread Depth Gauge, Plastic, 3 in. (DT-190-32)
- HALTEC Tread Depth Gauge, Aluminum, 7 in. L (N-1410)
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- MILTON INDUSTRIES Tractor Tire Gauge (S-928)
- X-TRA SEAL Tire Lettering Crayon, white, PK12 (WMC)
- Haltec Tire Pressure & Tread Depth Gauges