Shop All Tire Valves & Valve Caps
Haltec
Oval Valve, for 16" Wheel
Mfr # H-501OV
Zoro # G0848990
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # H-501OV
- Zoro # G0848990
- Country of Origin United States
- Category Tire Valves & Valve Caps
Details
Item | Oval Valve,for 16" Wheel |
Description
Oval Valve,for 16 In. Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Mini LED Bulb 1157 White 2/cd (102-811573)
- RUBBERMASTER PLUS 7.5/8.3/9.5R24 Radial Tractor Tube With TR218A Valve (322050)
- TH MARINE Holder-Cup Ss W/Gripper, #LCH-SSNS-RI-DP (LCH-SSNS-RI-DP)
- WAI GLOBAL STRMI OSGR (17110N)
- HALTEC Metric Rim Hole Valve (70-MS-7)
- HALTEC Air-Flexx Valve Extension, 16-5/16" (HE-347)
- HALTEC Tire Valve, for Aluminum Rim, 2.6 In (TV-555D)
- HALTEC Bore Tank Valve, Large, 1-19/32", 1/4" NPT (H-47)
- HALTEC Shock Strut Valve (H-798)
- HALTEC Straight Valve, 1-5/8 in. L, 0 to 200 psi (H-45)
- HALTEC Extension, 8" (HE-394)
- Haltec Tire Valves & Valve Caps