Shop All Tire Repair & Maintenance Kits
Haltec
One OR220TG Grader O-Ring (rim dia. 20")
Mfr # OR-220-TG-1
Zoro # G102710408
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 5.2
- Outside Diameter 0.15
- Height 0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # OR-220-TG-1
- Zoro # G102710408
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 6 |
Width | 5.2 |
Outside Diameter | 0.15 |
Height | 0.6 |
Description
O-rings for tubeless wheels/Terra rims are made of ozone-resistant polyisoprine rubber. O-Ring No. OR220TG Grader. Rim Size: 20". Sold by the each.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 51358 (51358)
- BUYERS PRODUCTS Black Aluminum Truck Rack (1501680)
- LUK Master Cylinder, Lmc170 (LMC170)
- MAIN FILTER LIFT-A-LOFT HF101 Hydraulic Filter Replacement (MF0057995)
- HALTEC HALTEC Radial Truck Tire Bead Seater, 22.5/24.5" (TC-70) (TC-70)
- HALTEC Grommet, 1/2in, Silicone Rubber, PK10 (G-170S)
- HALTEC Core Housing, for TV-618A, PK10 (TV-CH-3)
- HALTEC Earthmover O-Ring, 25 in. L, 17/64 in. D (OR-25-T-1)
- HALTEC Old Style TR CH1 Tractor Tire Core Housing (TV-CH-1)
- HALTEC X-Tra Seal 4"L Self-Vulcanizing Rope Plugs, Pkg. of 60 (12-360/60)
- TRU-FLATE Foil Back Tire Repair Kit (11-004)
- Haltec Automotive Tire & Wheel