Shop All Tire Repair & Maintenance Kits
Haltec
One OR21T Highway/Grader O-Ring (rim dia. 21")
Mfr # OR-21-T-1
Zoro # G402710009
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Outside Diameter 0.15
- Width 4.5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # OR-21-T-1
- Zoro # G402710009
- Country of Origin Unknown
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 5 |
Outside Diameter | 0.15 |
Width | 4.5 |
Height | 1 |
Description
O-rings for tubeless wheels/Terra rims are made of ozone-resistant polyisoprine rubber. O-Ring No. OR21T Highway/Grader. Rim Size: 21". Sold by the each.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lug Heavy Duty, Lead, Bolt, Zinc, PK2 (82-9133)
- WESTWARD Brake Bleeder, Pneumatic, ABS (20KY59)
- EATON Gasket - Extension Housing (4305294)
- ROADPRO Male PL-259 Coax Cable Connector (RPPL-259)
- HALTEC Core Housing, for TV-618A, PK10 (TV-CH-3)
- HALTEC Grommet, 1/2in, Silicone Rubber, PK10 (G-170S)
- HALTEC HALTEC Radial Truck Tire Bead Seater, 22.5/24.5" (TC-70) (TC-70)
- HALTEC Old Style TR CH1 Tractor Tire Core Housing (TV-CH-1)
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D (TL-633)
- HALTEC Tire Tread Depth Gauge, PK20 (GA-190-20)
- AME INTL AME International CheckMate, Loose Wheel Nut Indicator, Bag of 100, 38MM, Hi-Vis Yellow (62438-100)
- Haltec Tire Repair & Maintenance Kits