Shop All Tire Valves & Valve Caps
Haltec
Large Bore Tool, 2 in. L, 3/4 in. D
Mfr # TL-690
Zoro # G4016349
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.75 in
- Includes Core Remover
- Used For Large Bore and Super Large Bore
- Length 2 in
- Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TL-690
- Zoro # G4016349
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Width | 0.75 in |
Length | 2 in |
Diameter | 3/4 in |
Overall Diameter | 3/4 in |
Overall Length | 2 in |
Overall Height | 2 in |
Overall Width | 3/4 in |
Details
Item | Large Bore Tool |
Includes | Core Remover |
Used For | Large Bore and Super Large Bore |
Material | Steel |
Color | Silver |
Features | Thread Repair for Core and Cap Threads and Core Remover |
Type | Four-Way |
Application | Thread Repair For Core And Cap Threads And Core Remover |
Number of Pieces | 1 |
Product Type | Four-Way Large Bore Core Tool |
Description
Large Bore Tool, Product Type Four-Way Large Bore Core Tool, Material Steel, Overall Length 2 in, Overall Width 3/4 in, Overall Height 2 in, Overall Diameter 3/4 in, Color Silver, Includes Core Remover, Features Thread Repair for Core and Cap Threads and Core Remover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS Pentosin Super Dot4 500Ml Brake Fluid, 1204114 (1204114)
- KEN-TOOL Heavy-Duty Tie Rod End Socket, 3" (32031)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 15’ ft Roll) (CAR-36-15-05)
- BENNETT MARINE SLT10 Self-Leveling Tab System f/Boats 17-20 (SLT10)
- HALTEC Air-Flexx Valve Extension, 16-5/16" (HE-347)
- HALTEC Tire Valve, for Aluminum Rim, 2.6 In (TV-555D)
- HALTEC Bore Valve Core, For Thruck/Busses, PK100 (A-100-VC-1)
- HALTEC Flexible Valve Extension, 7 In, PK2 (FE-300-7)
- HALTEC Truck Tire Valve, 4 3/4 In, PK10 (TV-509)
- HALTEC Air Liquid Valve, 3 In (TV-621A)
- HALTEC Valve Extension Assembly Tool (TL-632)
- Haltec Automotive Tire & Wheel