Shop All Tire Inflation Kits
Haltec
Large Bore Screw-on Chuck, 4" Size, Brass
Mfr # CH-430
Zoro # G7612037
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Digital Display Air Gauge
- Material Brass
- Application Aviation Inflation
- Hose Length 3 in
- Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # CH-430
- Zoro # G7612037
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 3 in |
Size | 4 in |
Thread Size | 1/4 in |
Dimension | 4 in |
Details
Includes | Digital Display Air Gauge |
Material | Brass |
Application | Aviation Inflation |
Features | Screws on to Large Bore Valves |
Range | 0 to 300 psi |
Item | Large Bore Screw-on Chuck |
Product Type | Heavy-Duty Tire Chucks |
Minimum Safe Storage Temperature | 32 Degrees F |
Maximum Safe Storage Temperature | 140 Degrees F |
Color | Gold |
Minimum Operating Air Pressure | 0 psi |
Gauge Type | No Gauge |
Head Style | Single |
Thread Standard | FNPT |
Maximum Operating Air Pressure | 300 psi |
Chuck Type | Straight Lock-On |
Description
Large Bore Screw-on Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Digital Display Air Gauge, Maximum Operating Air Pressure 300 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length 3 in, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 0 psi, Features Screws on to Large Bore Valves, Standards Not Applicable, Application Aviation Inflation, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B66 (B66)
- SKF Shaft Repair Sleeve, SS, 0.861 to 0.866in. (99085)
- PRO-LIFT Bottle Jack, Hydraulic, 20 tons (B-020D)
- A & I PRODUCTS Relay 5" x3" x1" (A-LVA13729)
- HALTEC Inflator Hose w/Coupler-Air Chuck, 12ft. (89HKC-12)
- HALTEC Inflating Gauge, w/Dual ft., 10-120 psi (I-406M)
- HALTEC Dual Foot Air Chuck, 14 in Long, Dual Foot Air Chuck (CH-355-LO)
- HALTEC Swivel Stand, for Tire Inflator (SVL-STND)
- HALTEC Large Bore Clip-on Chuck Hard Seal, 4" Sz (H-4660B)
- HALTEC Tread Depth Gauge, Metal Bar, 1/32" (GA-190S)
- MILTON INDUSTRIES Dual Head Chuck for Inflator Gage (500-4)
- Haltec Tire Inflation Kits