Shop All Tire Inflation Kits
Haltec
Inflator Gauge, 250 deg. F, 6 in.
Mfr # I-440-6
Zoro # G4016321
product price: $97.25
/ea
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes Gauge Indicator
- Material Metal, Rubber
- Application Inflating and Checking Pressure
- Hose Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # I-440-6
- Zoro # G4016321
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 6 ft |
Dimension | 6 in |
Size | 72 in |
Thread Size | 1/4 in |
Description
Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Lock-On, Includes Gauge Indicator, Maximum Operating Air Pressure 120 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 6 ft, Thread Standard FNPT, Material Metal, Rubber, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, Gauge Bar in Site Glass, Locking Chuck, Standards OSHA, Application Inflating and Checking Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- SKF Wheel Bearing - Front, FW178 (FW178)
- CURT Safety Latch Clevis Hook, 18000 lb., 5/16" (81950)
- BATTERY TENDER Battery Charger, Handheld Portable, 12VAC (022-0199-DL-WH)
- HALTEC Dual Foot Lock on Chuck, 180 deg. (CH-370-LO-OP)
- HALTEC Brass Lock-On Chuck-Open (CH-360-OP)
- HALTEC Large Bore Tread Depth Gauge (5131)
- HALTEC Ball Foot Air Chuck, w/Clip (CH-315)
- HALTEC Truck Tire Gauge, Brass (GA-155-1)
- HALTEC Inspection Gauge, Steel, 3 in. (ATG9755)
- STEELMAN High Accuracy Digital Tire Inflator (97977)
- Haltec Tire Inflation Kits