Shop All Tire Inflation Kits
Haltec
Inflator Gauge, 10 to 120 psi, 6 ft.
Mfr # I-405-6M
Zoro # G4016148
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes Gauge Indicator
- Material Metal, Rubber
- Application Inflating and Checking Pressure
- Hose Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # I-405-6M
- Zoro # G4016148
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 6 ft |
Thread Size | 1/4 in |
Size | 72 in |
Dimension | 6 in |
Description
Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Lock-On, Includes Gauge Indicator, Maximum Operating Air Pressure 120 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 6 ft, Thread Standard FNPT, Material Metal, Rubber, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, In-Line Gauge, Locking Chuck, Standards OSHA, Application Inflating and Checking Pressure, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST SYSTEM HANGER (36257)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00411)
- STENS New Oem Replacement Belt For Kubota Most Mowers With Rck48P Decks K5579-36710 (266-192)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1140)
- HALTEC Dual Chuck Service Gauge, Metal, 10-150psi (GA-155S)
- HALTEC Large Bore Core Remover (N-1910)
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock (ES-314)
- HALTEC Digital Inflator, 6 ft. (I-450-6)
- HALTEC Ball Foot Air Chuck, w/Clip (CH-315)
- HALTEC Dial Inflator Gauge, 6 ft. (I-515-6)
- BULLDOG WINCH 4-Tire Inflation/Deflation System (42082)
- Haltec Tire Inflation Kits