Shop All Tire Tubes
Haltec
Hub Cover, for Alcoa 16" Wheels
Mfr # 3167
Zoro # G0847030
original price:
$41.68
13% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # 3167
- Zoro # G0847030
- Country of Origin United States
- Category Tire Tubes
Details
Item | Hub Cover,for Alcoa 16" Wheels |
Description
Hub Cover,for Alcoa 16 In. Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC H-Duty Battery Lug 2/0 Ga 1/2" Stud (058328)
- MAKITA Poly-Coated Tie Wire, 21 Gauge, PK50 (191J59-9)
- GRID WHEELS Fits GD01 Series 18 x 9 Size Rims Carbon Fiber Plastic Set Of 7 Equips One Wheel With Screws (1189CAINL)
- BALDWIN FILTERS Air Filter, 10-7/32 x 8-3/16 in. (PA1620)
- HALTEC Wheel Guard, 10 on 11 1/4in. (GL-5901)
- HALTEC Stabilizer, for 24.5 Rim (H-27245)
- HALTEC Alcoa Drive 33mm Hub Kit (077188)
- HALTEC Rubber Stabilizer, 22.5x9 (H-2127)
- HALTEC Hug A Lug, for 33mm Hex Nut (H-185)
- HALTEC Hug-A Lug Wrench (600)
- HALTEC O-Ring, 35", PK24 (OR-335-T-24)
- Haltec Automotive Tire & Wheel