Shop All Tire Tubes
Haltec
Hub Cover, for Alcoa 16" Wheels
Mfr # 1612
Zoro # G0847012
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # 1612
- Zoro # G0847012
- Country of Origin United States
- Category Tire Tubes
Details
Item | Hub Cover,for Alcoa 16" Wheels |
Description
Hub Cover,for Alcoa 16 In. Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Dual Post Red Terminal Protector, 4/0, PK5 (5713-005R)
- WESTWARD Lug, 4 ga, 3/8 In, Crimp/Solder, PK2 (23YZ69)
- GROTE Reflector, Mini, Stick-On, Red, Rectangle (40132)
- POWER UP! AC USB Plug - Asst Colors (191-05540)
- HALTEC Hug A Lug, for 33mm Hex Nut (H-185)
- HALTEC Stabilizer, for 1.50" Wheels, 19.5" Rim (H-2126)
- HALTEC Alcoa Steer Hub Kit, 33mm (076188)
- HALTEC Wheel Guard, 10 on 285mm (GL-5903)
- HALTEC Wheel Nut, 1/2"-20 (5120)
- HALTEC Flange Nut Alum Wheel, 5/8"-18 (39946)
- HALTEC Stabilizer, for Accuride Wheel (MNCSTBL)
- Haltec Automotive Tire & Wheel