Shop All Tire Tubes
Haltec
Hub Cover, for Alcoa 16" Wheels
Mfr # 1611
Zoro # G0846960
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # 1611
- Zoro # G0846960
- Country of Origin United States
- Category Tire Tubes
Details
Item | Hub Cover,for Alcoa 16" Wheels |
Description
Hub Cover,for Alcoa 16 In. Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #131 Clear Glass Miniature Light Bulbs 5PK (65725)
- CURT Snap Hook, 2000 lb., 3/8", 81266 (81266)
- ANCOR Red 2/0 AWG Battery Cable - 100' (117510)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 8-1/32 In (BT9422)
- HALTEC O-Ring, 20", PK24 (OR-220-TG-24)
- HALTEC Hex Lock Nut, 5/8", PK25 (464-25)
- HALTEC Tube Standard Bore, Deflating Aspirator (ASP-1)
- HALTEC SLB Spud Assembly, 1-1/16" (T-81)
- HALTEC Rubber Stabilizer, 22.5/2.00", Center (H-2225)
- HALTEC Hub Cover, for Alcoa 16" Wheels (4167)
- HALTEC O-Ring, 25", PK24 (OR-2225-T-24)
- Haltec Tire Tubes