Shop All Tire Valves & Valve Caps
Haltec
High Pressure Valve Cap, PK100
Mfr # 2525
Zoro # G4527582
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.307"-32 NF
- Color Yellow
- Features High Pressure
- Material Metal
- Product Type Tire Valve Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # 2525
- Zoro # G4527582
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.307"-32 NF |
Overall Length | 1/4 in |
Overall Diameter | 1/4 in |
Compatible Thread Size | 0.307-32 |
Compatible Valve Size | Standard Bore |
Details
Item | Valve Cap |
Color | Yellow |
Features | High Pressure |
Material | Metal |
Product Type | Tire Valve Caps |
Design | Seal |
Cap Shape | Hex |
Finish | Anodized |
Description
Valve Cap, Product Type Tire Valve Caps, Design Seal, Cap Shape Hex, Color Yellow, Overall Length 1/4 in, Overall Diameter 1/4 in, Compatible Thread Size 0.307-32, Compatible Valve Size Standard Bore, Material Metal, Finish Anodized, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT TIRE, 4.10/3.50 -6, 4PLY, P606 SAWTOOTH 12" x6" x6" (A-B1SUT342)
- KATS Frost Plug Heater, Dodge, Jeep/Lexus (11414)
- FLUKE Insulation Multimeter W/Fluke Connect (4691215)
- CRAFTSMAN Weight Bracket w/ Weight (CMX-GZ-BF-71-24100)
- HALTEC Bore Valve Core, For Thruck/Busses, PK100 (A-100-VC-1)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-553E (TV-553E)
- HALTEC Truck/Bus Tire Valve, 3 3/8 In, PK10 (TV-571A-10)
- HALTEC Clamp-In Tire Valve, PK5 (TV-417)
- HALTEC Air Liquid Valve, 3 In (TV-621A)
- HALTEC Flexible Valve Extension, 5-11/16 in. L (HE-343)
- HALTEC Extension, 12" (HE-396)
- Haltec Automotive Tire & Wheel