Shop All Tire Valves & Valve Caps
Haltec
High Pressure Tire Valve, 2 In, PK50
Mfr # TV-602-HPA
Zoro # G4621014
product price: $22.99
/pk 50, $0.46/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Max. Air Pressure 80 psi
- Material Metal, Rubber
- Color Black, Brass
- Rim Hole Size 0.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-602-HPA
- Zoro # G4621014
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 2 in |
Rim Hole Size | 0.453 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.453 in |
Overall Length | 2 in |
Details
Item | High Pressure Tire Valve |
Max. Air Pressure | 80 psi |
Material | Metal, Rubber |
Color | Black, Brass |
Features | High Pressure |
For Use With | Light Truck Rims |
Product Type | High Pressure Tubeless Tire Valve |
Valve Shape | L-Shape |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 80 psi |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Transporting Mobile Homes |
Description
High Pressure Tire Valve, Product Type High Pressure Tubeless Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Transporting Mobile Homes, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 80 psi, Color Black, Brass, Overall Length 2 in, Overall Diameter Not Applicable, Material Metal, Rubber, Features High Pressure, Maximum Rim Hole Size 0.453 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE 1987-95 Yj Wrangler Body Mount Master Kit (52002723MK)
- GROTE Nylon Clamps, 1/4", PK100 (83-7003)
- GROTE Power Module, Red (51052)
- SCHROEDER Filter Element, Cellulose, 3 Microns (K3)
- HALTEC Air-Flexx Valve Extension, 8-7/16" (HE-345)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- HALTEC Screwdriver Valve Cap, 1 in. L (A-148)
- HALTEC Tire Valve, 0.406-28 Thread Size, 2" L (QS-500)
- HALTEC Tire Valve, Stdrd Bore, 2in, Brass, PK10 (N-1147A)
- HALTEC Air Liquid Valve, 3 In (TV-621A)
- SLIME Tire Valve Stems, 2 In. (2081-A)
- Haltec Tire Valves & Valve Caps