Shop All Tire Valves & Valve Caps
Haltec
High Pressure Tire Valve, 1 1/4 In, PK50
Mfr # TV-600-HPA-50
Zoro # G4635522
original price:
$38.99
9% off
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 80 psi
- For Use With Light Truck Rims
- Length 1 1/4 in
- Features High Pressure
- Color Black, Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-600-HPA-50
- Zoro # G4635522
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 1/4 in |
Valve Size | Standard Bore |
Rim Hole Size | 0.453 in |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.453 in |
Overall Length | 1 1/4 in |
Details
Max. Air Pressure | 80 psi |
For Use With | Light Truck Rims |
Features | High Pressure |
Item | High Pressure Tire Valve |
Color | Black, Brass |
Material | Metal, Rubber |
Product Type | High Pressure Tubeless Tire Valve |
Valve Shape | L-Shape |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 80 psi |
Compatible Vehicle Type | Transporting Mobile Homes |
Valve Stem Angle | 180 Degrees |
Description
High Pressure Tire Valve, Product Type High Pressure Tubeless Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Transporting Mobile Homes, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 80 psi, Color Black, Brass, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Metal, Rubber, Features High Pressure, Maximum Rim Hole Size 0.453 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 R/END ENDURA M/R 1/2-1/2 (XMR8)
- GROTE Replacement Bulb, Round Shape, Amber (94853-4)
- A & I PRODUCTS Work Lamp, LED, Blue, Spot, Sprayer 0" x0" x0" (A-WL38BS)
- DB ELECTRICAL Starter For 4.4L Jcb Js130Nl 72735633 Azf4211 Azf4267 Azf4579 Is1106 (410-29039)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-552 (TV-552)
- HALTEC Hex Valve Cap, 1 in. L, 19/32 in. D (A-149)
- HALTEC Extension, 10" (HE-395)
- HALTEC Straight Tire Valve, 1 1/2 In (H-42)
- HALTEC Short, Air Liquid Valve (TV-618B)
- HALTEC Straight Valve, 1-5/8 in. L, 0 to 200 psi (H-45)
- IMPERIAL SUPPLIES Tubeless Tire Valve, 1-1/4inL, Rubber, PK10 (40JM38)
- Haltec Automotive Tire & Wheel