Shop All Tire Valves & Valve Caps
Haltec
High Pressure Tire Valve, 1 1/4 In, PK25
Mfr # TV-600-HPA-25
Zoro # G4633763
original price:
$19.45
20% off
new price: $15.39
/pk 25, $0.62/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Brass
- Material Metal, Rubber
- Max. Air Pressure 80 psi
- Features High Pressure
- Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-600-HPA-25
- Zoro # G4633763
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 1/4 in |
Valve Size | Standard Bore |
Rim Hole Size | 0.453 in |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.453 in |
Overall Length | 1 1/4 in |
Details
Color | Black, Brass |
Item | High Pressure Tire Valve |
Material | Metal, Rubber |
Max. Air Pressure | 80 psi |
Features | High Pressure |
For Use With | Light Truck Rims |
Product Type | High Pressure Tubeless Tire Valve |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Valve Shape | L-Shape |
Maximum Operating Air Pressure | 80 psi |
Compatible Vehicle Type | Transporting Mobile Homes |
Description
High Pressure Tire Valve, Product Type High Pressure Tubeless Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Transporting Mobile Homes, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 80 psi, Color Black, Brass, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Metal, Rubber, Features High Pressure, Maximum Rim Hole Size 0.453 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Light, 12/24VDC, 15 Flash Patterns (220250-02)
- WOLO Truck Train Horn LV, Siberian Express (849)
- JABSCO Jabsco HotShot HD6 Heavy Duty Washdown Pump - 12V - 6 GPM - 70 PSI (P601J-219N-3A)
- BLACKJACK Cyclone Tire Inflater Gauge Assembly (GA-345)
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- HALTEC Tire Valve, 4-3/8 in. L, 0 to 200 psi, PK10 (TV-573-13)
- HALTEC Metric Rim Hole Valve (70-MS-7)
- HALTEC Tire Valve, Strd Bore, 1-7/8in, SST, PK10 (TV-618A-SS)
- HALTEC Double Seal Valve Cap, PK50 (DS-1-50)
- HALTEC Large Bore Hand Bendable Extension, 20.5" (753S-20 1/2)
- HALTEC Truck/Bus Tire Valve, 1 1/2 In, PK25 (TV-501A-25)
- Haltec Automotive Tire & Wheel