Shop All Tire Valves & Valve Caps
Haltec
High Pressure Tire Valve, 1 1/4 In, PK10
Mfr # TV-600-HPA-10
Zoro # G4610794
product price: $8.19
/pk 10, $0.82/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Rubber
- For Use With Light Truck Rims
- Rim Hole Size 0.453 in
- Length 1 1/4 in
- Features High Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-600-HPA-10
- Zoro # G4610794
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in |
Length | 1 1/4 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.453 in |
Details
Material | Metal, Rubber |
For Use With | Light Truck Rims |
Features | High Pressure |
Item | High Pressure Tire Valve |
Color | Black, Brass |
Max. Air Pressure | 80 psi |
Product Type | High Pressure Tubeless Tire Valve |
Valve Shape | L-Shape |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Transporting Mobile Homes |
Maximum Operating Air Pressure | 80 psi |
Description
High Pressure Tire Valve, Product Type High Pressure Tubeless Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Transporting Mobile Homes, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 80 psi, Color Black, Brass, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Metal, Rubber, Features High Pressure, Maximum Rim Hole Size 0.453 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Bent Lug, 4/0, 1/2", 90 deg., PK5 (6440-005HL)
- MITYVAC Pressure Bleed Kit (MV6840)
- ANCOR Super Flex Audio Cable - 16/2 - 100' (142610)
- POLLAK Pollak 12716 Tow Wiring 7-Spade To 4-Way Adapter Bulk (P6Q-12716)
- HALTEC O-Ring Tire Valves, 2.6 In, PK10 (TV-545D)
- HALTEC Quick Change Valve Tool (51025)
- HALTEC Truck/Bus Tire Valve, 2 In, PK10 (TV-500A-10)
- HALTEC Swivel Valve, 3-1/8 in. L, 0 to 200 psi (WH-300-J-650C)
- HALTEC Large Bore Hand Bendable Extension, 20.5" (753S-20 1/2)
- HALTEC Large Bore Flexible Extension, 19" (810F-19)
- MILTON Valve Core Housing, TR CH3, PK10 (464)
- Haltec Automotive Tire & Wheel