Shop All Generator & Power Inverter Accessories
Haltec
Green Plastic Sealing Valve Cap, PK1000
Mfr # A-100-VC-8G
Zoro # G4550621
product price: $25.79
/pk 1000, $0.03/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- Product Type Tire Valve Caps
- Compatible Thread Size 0.305-32
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # A-100-VC-8G
- Zoro # G4550621
- Country of Origin Multiple
- Category Generator & Power Inverter Accessories
Dimensions
Compatible Thread Size | 0.305-32 |
Overall Length | 1/4 in |
Compatible Valve Size | Standard Bore |
Overall Diameter | 1/4 in |
Details
Item | Valve Cap |
Color | Green |
Material | Plastic |
Product Type | Tire Valve Caps |
Cap Shape | Round |
Design | Nitrogen |
Description
Sealing Valve Cap, Product Type Tire Valve Caps, Design Nitrogen, Cap Shape Round, Color Green, Overall Length 1/4 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Plastic, Finish Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-YL)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JTN60030)
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- HALTEC Green Dual Seal Valve Cap, PK50 (DS-1G)
- HALTEC Nitrogen Purity Gauge (NITRO-1)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48034)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- ECOFLOW DELTA Pro Smart Extra Battery, 3600Wh Capacity (DELTAProEB-US)
- GENERAC Tank Riser for Diesel Generator (6505)
- Haltec Generator & Power Inverter Accessories