Shop All Tire Valves & Valve Caps
Haltec
Front Tractor Wheel Or Implement Wheel Valve
Mfr # TV-6008
Zoro # G502680400
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.2
- Height 0.7
- Width 0.7
- Outside Diameter 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-6008
- Zoro # G502680400
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Length | 1.2 |
Height | 0.7 |
Width | 0.7 |
Outside Diameter | 0.1 |
Description
This low-profile front tractor wheel or implement wheel tire valve offers minimum protrusion above rim hole to avoid snags. Measures only 3/4" from rim hole to top of valve cap. Brass finish. Comes with two bushings. Fits .453" and .625" rim holes. For tubeless tires.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL AIA0025 24 Volt Alternator for Atlas, Liebherr, Mecalac, Deutz Engines/ KHD 0118-1739 (400-29019)
- ROADPRO Antenna Shock Spring, Heavy Duty, 6 in. (RP-311HD)
- CRC Brakleen Pro Series Non-Flammable Brake Parts Cleaner, 29 oz Can, Solvent Based (05089PS)
- ANCO Anco Wiper Products, A-21-M (A-21-M)
- HALTEC Tire Valve, Stdrd Bore, 2-3/4in, Brass, PK10 (70 MS-27)
- HALTEC Rigid Brass Valve Extension, 8 in. L (867-8)
- HALTEC Tank Valve, w/Core and VC3 Cap (TV-400S)
- HALTEC Ford F-Series Tire Valve (TV-416/DS1)
- HALTEC Extension, 8" (HE-394)
- HALTEC Tubeless Truck Valve (80 MS-27)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- Haltec Automotive Tire & Wheel