Shop All Tire Valves & Valve Caps
Haltec
Flexible Valve Extension, 8 in. L
Mfr # 810F-8
Zoro # G4016376
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Large Bore
- Size Large Bore
- Diameter 1/2 in
- Length 8 in
- Thread Size 31/64"-26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # 810F-8
- Zoro # G4016376
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Large Bore |
Size | Large Bore |
Diameter | 1/2 in |
Length | 8 in |
Thread Size | 31/64"-26 |
Overall Diameter | 1/2 in |
Compatible Thread Size | 31/64"-26 |
Compatible Valve Size | Large Bore |
Overall Length | 8 in |
Details
Item | Flexible Valve Extension |
Material | Rubber |
Color | Black |
Product Type | Flexible Extensions |
Cap Shape | Hex |
Design | Flexible Tire Valve Extenders |
Description
Flexible Valve Extension, Product Type Flexible Extensions, Design Flexible Tire Valve Extenders, Cap Shape Hex, Color Black, Overall Length 8 in, Overall Diameter 1/2 in, Compatible Thread Size 31/64 In.-26, Compatible Valve Size Large Bore, Material Rubber, Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 11620 replacement light bulb lamp (11620 WELCH ALLYN)
- C.E. SMITH Pkg Light Kit, Post Style, LED (27656A)
- SPARTAN POWER 100 Feet of Black 1/0 AWG Spartan Power Battery Cable with Reel (BULK1/0AWG100FTBLACK)
- SLIME Anodized Valve Caps, 4 Pc., Red (20129)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- HALTEC Light Extension, 6" (HE-393)
- HALTEC Large Bore Flexible Extension, 19" (810F-19)
- HALTEC Snap-In Tire Valve, 7/8 In, PK100 (TV-412-100)
- HALTEC Extension, 4" (HE-4430)
- HALTEC Tubeless Truck Tire Valve - Bag Of 10, TV-573A (TV-573A)
- HALTEC Hex Valve Cap, 1 in. L, 19/32 in. D (A-149)
- Haltec Tire Valves & Valve Caps