Shop All Tire Valves & Valve Caps
Haltec
Flexible Valve Extension, 5-11/16 in. L
Mfr # HE-343
Zoro # G4016455
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-32
- Length 5 11/16 in
- Diameter 3/8 in
- Valve Size Standard Bore
- Size 11 Bar (160 psi) for A Moment, 9 Bar(130 psi) Over 5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # HE-343
- Zoro # G4016455
- Country of Origin Germany
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 5/16"-32 |
Length | 5 11/16 in |
Diameter | 3/8 in |
Valve Size | Standard Bore |
Size | 11 Bar (160 psi) for A Moment, 9 Bar(130 psi) Over 5 min |
Overall Length | 5 11/16 in |
Compatible Valve Size | Standard Bore |
Compatible Thread Size | 5/16"-32 |
Overall Diameter | 3/8 in |
Details
Item | Flexible Valve Extension |
Color | Yellow |
Material | Plastic |
Product Type | Valve Extensions |
Cap Shape | Round |
Design | Flexible Tire Valve Extenders |
Description
Flexible Valve Extension, Product Type Valve Extensions, Design Flexible Tire Valve Extenders, Cap Shape Round, Color Yellow, Overall Length 5 11/16 in, Overall Diameter 3/8 in, Compatible Thread Size 5/16 In.-32, Compatible Valve Size Standard Bore, Material Plastic, Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INV-VER Black Extruded Rubber Magnetic License Plate Holders (6PMAGBK)
- BIOBOR Diesel Fuel Biocide, 32 oz. (BB32EZ01US-2)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- SPARTAN POWER 10 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-10FT4CBL56)
- HALTEC Truck/Bus Tire Valve, 2 In, PK10 (TV-500A-10)
- HALTEC Light Extension, 6" (HE-393)
- HALTEC Tire Valve, Stdrd Bore, 4-3/8in, Brass, PK10 (TV-573-HT)
- HALTEC Swivel Valve, 3-1/8 in. L, 0 to 200 psi (WH-300-J-650C)
- HALTEC Light Extension, 5-1/8" (HE-392)
- HALTEC Standard Bore Valve Core Tool (TL-635)
- HALTEC Standard Bore Tool, 2 in. L, 3/4 in. D (TL-695)
- Haltec Automotive Tire & Wheel