Shop All Tire Valves & Valve Caps
Haltec
Flexible Valve Extension, 3/8 in. D
Mfr # HE-344
Zoro # G4016446
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 1/4 in
- Thread Size 5/16"-32
- Size Standard Bore
- Valve Size Standard Bore
- Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # HE-344
- Zoro # G4016446
- Country of Origin Germany
- Category Tire Valves & Valve Caps
Dimensions
Length | 7 1/4 in |
Thread Size | 5/16"-32 |
Size | Standard Bore |
Valve Size | Standard Bore |
Diameter | 3/8 in |
Compatible Thread Size | 5/16"-32 |
Overall Length | 7 1/4 in |
Overall Diameter | 3/8 in |
Compatible Valve Size | Standard Bore |
Details
Item | Flexible Valve Extension |
Color | Yellow |
Material | Plastic |
Product Type | Valve Extensions |
Cap Shape | Round |
Design | Flexible Tire Valve Extenders |
Description
Flexible Valve Extension, Product Type Valve Extensions, Design Flexible Tire Valve Extenders, Cap Shape Round, Color Yellow, Overall Length 7 1/4 in, Overall Diameter 3/8 in, Compatible Thread Size 5/16 In.-32, Compatible Valve Size Standard Bore, Material Plastic, Finish Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 2059436 Hydraulic Filter Replacement (MF0058062)
- 3M Air Release Tool 391x (9346)
- DV8 OFFROAD JEEP JK HEAT DISPERSION HOOD METAL BACK PRIMER 07-18 WRANGLER JK (HDMB07-02)
- OTC Clamshell Strut Spring Compressor (6494)
- HALTEC Light Extension, 6" (HE-393)
- HALTEC High Temp Advanced Sealing Truck Valve (TR-572-ASC)
- HALTEC Tire Valve, 0.406-28 Thread Size, 2" L (QS-500)
- HALTEC Valve System, 3/4 in. L, 0 to 200 psi (H-41)
- HALTEC Snap In Tire Valve, 7/8 In, PK50 (TV-412-50)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK50 (TV-413-50)
- HALTEC Snap In Tire Valve, 2 In, PK50 (TV-418-50)
- Haltec Tire Valves & Valve Caps