Shop All Tire Repair & Maintenance Kits
Haltec
Earthmover O-Ring, 25 in. L, 3/8 in. D
Mfr # OR-325-T-1
Zoro # G4016120
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Used For Multi-Piece Wheels
- Length 25 in
- Material Rubber
- Width 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # OR-325-T-1
- Zoro # G4016120
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 25 in |
Width | 0.375 in |
Size | 35 in |
Diameter | 3/8 in |
Overall Length | 25 in |
Overall Diameter | 3/8 in |
Overall Height | 25 in |
Overall Width | 3/8 in |
Details
Color | Black |
Used For | Multi-Piece Wheels |
Material | Rubber |
Item | Earthmover O-Ring |
Features | Extruded Product Allows Diameter Variation to Meet the Wide Variety of Rim O-Ring Grooves, Both Domestic and Foreign, Spliced O-Ring with Sonic Weld Technology, Standard -40 Degrees F to 180 Degrees F |
Includes | O-Ring |
Product Type | Standard 3/8 in O-Ring |
Description
Earthmover O-Ring, Product Type Standard 3/8 in O-Ring, Material Rubber, Overall Length 25 in, Overall Width 3/8 in, Overall Height 25 in, Overall Diameter 3/8 in, Color Black, Includes O-Ring, Features Extruded Product Allows Diameter Variation to Meet the Wide Variety of Rim O-Ring Grooves, Both Domestic and Foreign, Spliced O-Ring with Sonic Weld Technology, Standard -40 Degrees F to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Ideal Warehouse Sure-Lite Exterior LED Dock Traffic Light 60-5411-U (60-5411-U)
- GATES Radiator Coolant Hose, 21556 (21556)
- SEA-DOG Stainless Top Insert - 3/4" (270175-1)
- WHITESIDE Creeper, 3" H, 22-1/2" W, Plastic, 6 Wheels (PLBLK)
- HALTEC Standard Bore Tool, 3 in. L, 3/4 in. D (IN-20)
- HALTEC Earthmover O-Ring, 25 in. L, 17/64 in. D (OR-25-T-1)
- HALTEC Rubber Grommet, for TV500 Series, PK10 (G-170)
- HALTEC One OR220TG Grader O-Ring (rim dia. 20") (OR-220-TG-1)
- HALTEC Tire Tread Depth Gauge, PK20 (GA-190-20)
- HALTEC Heavy Duty Dome Cap, PK100 (A-100-VC-12)
- X-TRA SEAL Tire Repair Sealer, 16 Oz. (14-128A)
- Haltec Automotive Tire & Wheel