Shop All Tire Inflation Kits
Haltec
Digital Tire Pressure Gauge, Metal
Mfr # GA-300-377
Zoro # G4016367
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes Chuck
- Material Metal
- Length 24 in
- Max. Air Pressure 160 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # GA-300-377
- Zoro # G4016367
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Length | 24 in |
Overall Length | 24 in |
Details
Used For | Tires |
Includes | Chuck |
Material | Metal |
Max. Air Pressure | 160 psi |
Pressure Range | 0 to 160 psi |
Item | Digital Tire Pressure Gauge |
Color | Blue, Green, Silver |
Calibration | 2 psi |
Features | Accessible Reservoir, Built-In Filter |
Product Type | Tire Pressure Gauge |
Maximum Operating Air Pressure | 160 psi |
Tire Pressure Calibration Increments | 2 psi |
Minimum Operating Air Pressure | 0 psi |
Gauge Type | Digital |
Description
Digital Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Digital, Material Metal, Overall Length 24 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 160 psi, Includes Chuck, Color Blue, Green, Silver, Features Accessible Reservoir, Built-In Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7324)
- CTA MANUFACTURING Tank Adapter - Volvo / Mazda (7118)
- WESTWARD Pneumatic Fluid Evacuator, 4 Gal. Capacity (20KY58)
- GARMIN GT30-TM DownV /SideV 12-Pin Transom Mount Transducer f/GCV10-20' Cable (010-01961-00)
- HALTEC Large Bore Clip-on Chuck Hard Seal, 4" Sz (H-4660B)
- HALTEC Haltec HALCH-315-OP Clip-On Air Chuck for Tire Changer (HALCH-315-OP)
- HALTEC Air Chuck Tailpiece, 5/16" (CH-320)
- HALTEC Analog Gauge Check Station, 160 PSI (GCS-A)
- HALTEC Large Bore Screw-on Chuck, 4" Size, Brass (CH-430)
- HALTEC Lock on Chuck, Closed, 3" (ES-311)
- RUGGED RIDGE TIRE DEFLATOR KIT (15104.53)
- Haltec Tire Inflation Kits