Shop All Tire Pressure & Tread Depth Gauges
Haltec
Digital Tire Pressure Gauge
Mfr # GA-850-330
Zoro # G402694118
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.8
- Outside Diameter 1.1
- Length 12.6
- Width 3.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # GA-850-330
- Zoro # G402694118
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Height | 3.8 |
Outside Diameter | 1.1 |
Length | 12.6 |
Width | 3.2 |
Description
This Professional-Grade Digital Pressure Tire Gauge features a tough rubber boot that surrounds and protects the LCD. Gauge includes a dual-foot chuck and bleeder valve to clear the line after each use.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Raw Steel Receiver Tubing, 49516 (49516)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-5/8 in. (PA602)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 570-8 5 Hole 4 Ply (30100)
- GATES FHP LOW HORSE-POWER V-BELT (2280)
- HALTEC Tread Depth Gauge, Plastic, 3 in. (DT-190-32)
- HALTEC Tire Gauge and Lock-On Air Chuck for Aluminum Wheels (GA-185-1)
- HALTEC Tread Depth Gauge, Pencil, 1/32 in Tread Dp Calibration Increments, Brass, Pocket Clip (GA-190)
- HALTEC Inflation Gauge (I-405-3M/315)
- HALTEC Tread Depth Gauge, Aluminum, 7 in. L (N-1410)
- AME Uni-Mount Thread Gauge, M22 (69260)
- TRU-FLATE Gauge Tire Dial (17-551)
- Haltec Tire Pressure & Tread Depth Gauges