Shop All Tire Inflation Kits
Haltec
Dial Inflator Gauge, 9 ft.
Mfr # I-515-9
Zoro # G0849900
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Dial Inflator Gauge,9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # I-515-9
- Zoro # G0849900
- Country of Origin United States
- Category Tire Inflation Kits
Details
Item | Dial Inflator Gauge,9 ft. |
Product Type | Dial Inflator Gauge,9 ft. |
Description
Dial Inflator Gauge,9 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, White, 15", 120lb., PK100 (83-6028)
- MONROE SHOCKS & STRUTS Oespectrum Passenger Car Shock Absorber, 5545 (5545)
- BUYERS PRODUCTS 7-Way Die-Cast Metal Trailer Connector - Truck Side (TC1007)
- CORROSION BLOCK Liquid Pump Spray - 4oz - Non-Hazmat, Non-Flammable -Non-Toxic (20002)
- HALTEC Tire Gauge Grip (TGG-1)
- HALTEC Inflator Gauge, 10 to 120 psi, 3 in. (I-405-3M)
- HALTEC Adapter Only (H-4000-1)
- HALTEC Dual Foot Lock-On Air Chuck, Open (CH-330-LO-OP)
- HALTEC Dual Chuck Service Gauge, Metal, 10-150psi (GA-155S)
- HALTEC Pencil Tire Pressure Gauge, 5 in. L (GA-115-1)
- SPEEDAIRE Tire Chuck, Brass/Steel (AL3046-BG-GRA)
- Haltec Tire Inflation Kits