Shop All Tire Inflation Kits
Haltec
Dial Inflator Gauge, 6 ft.
Mfr # I-515-6
Zoro # G0849961
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Dial Inflator Gauge,6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # I-515-6
- Zoro # G0849961
- Country of Origin United States
- Category Tire Inflation Kits
Details
Item | Dial Inflator Gauge,6 ft. |
Product Type | Dial Inflator Gauge,6 ft. |
Description
Dial Inflator Gauge,6 ft., Product Type Dial Inflator Gauge,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Shaft, PTO (540 RPM) 10" x3" x3" (A-47130743)
- WHITECAP Hose Deck Fill - 2" Hose - Diesel (6395C)
- GATES Flexible Coolant Hose(Standard) - Upper, 25804 (25804)
- WIX FILTERS FILTERS OEM SpinOn 11364 Inch Height x 4668 Inch Outer Diameter Top 35 Micron Element (51748XD)
- HALTEC Pencil Tire Pressure Gauge, 5 in. L (GA-115-1)
- HALTEC Air Chuck Repair Kit (CH-330-RK)
- HALTEC Mega Bore Ejector Union (MB-55)
- HALTEC Clip-On Air Chuck, w/Spring (CH-360S)
- HALTEC Water Adaptor, for Liquid Fill Tires (N-1091)
- HALTEC Digital Tire Pressure Gauge, Plastic (DT-105)
- CAMPBELL HAUSFELD Tire Inflator, w/Gauge (MP600000AV)
- Haltec Tire Inflation Kits