Shop All Tire Inflation Kits
Haltec
DIAL INFLATOR GAUGE- 16"
Mfr # I-520
Zoro # G2222480
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tire Inflation
- Material Ribbed Rubber Shroud
- Application Dial Gauging Inflator, Compact With One Lever To Inflate Deflate Tire With Hose Length 16", Chuck Types N-1200
- Max. PSI 170
- Hose Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # I-520
- Zoro # G2222480
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 16" |
Details
Used For | Tire Inflation |
Material | Ribbed Rubber Shroud |
Application | Dial Gauging Inflator, Compact With One Lever To Inflate Deflate Tire With Hose Length 16", Chuck Types N-1200 |
Max. PSI | 170 |
Item | Dial Inflator Gauge,16",I-520 |
Description
Dial Inflator Gauge,16 In.,I-520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ignition Switch For Ariens 1340H 1440G 1540H 1640H Ezr1540 430-110 (430-110)
- QUICKCABLE Copper Lug, 4 Gauge, 1/4", PK10 (5952-010D)
- AMP RESEARCH 11-16 SILVERADO/SIERRA 2500/3500 DIESEL TRIM STEP KIT (75150-01A)
- FLUKE Sure Grip Master Access/Set (2097031)
- HALTEC Large Bore Core Tool (N-1610)
- HALTEC Dual Foot Srvc Gauge, 10 to 150 psi (GA-155S W/TGG-1)
- HALTEC Straight-On Chuck Pencil Gauge, 20-120psi (GA-240)
- HALTEC High Pressure Inflating Connection, Bent (H-6116B)
- HALTEC Liquid Tire Balance Bottles, PK12 (26140)
- HALTEC Truck and RV Digital Gauge, 0-160 psi (GA-850-350)
- LANG TOOLS E-Z Grip Dual Head Air Chuck Tool (780)
- Haltec Tire Inflation Kits