Shop All Tire Repair & Maintenance Kits
Haltec
Core Housing, for TV-618A, PK10
Mfr # TV-CH-3
Zoro # G4615886
product price: $18.49
/pk 10, $1.85/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Standard Bore
- For Use With TV-618A
- Color Brass
- Max. Air Pressure 200 psi
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-CH-3
- Zoro # G4615886
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 1 7/8 in |
Overall Diameter | 1/4 in |
Details
For Use With | TV-618A |
Color | Brass |
Max. Air Pressure | 200 psi |
Item | Tractor Valve |
Material | Metal |
Application | All Fast Flow Air-Liquid Valves Except Super Large Bore |
Product Type | Tire Valve Core Housing |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 200 psi |
Valve Shape | L-Shape |
Compatible Vehicle Type | Flow Air-Liquid Valves |
Description
Tractor Valve, Product Type Tire Valve Core Housing, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Flow Air-Liquid Valves, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 7/8 in, Overall Diameter 1/4 in, Material Metal, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO EQUIPMENT Bottle Jack, Air Hydraulic, 20 tons (10446)
- VDO MARINE 2-1/16" Oil Pressure Indicator 0 to 150 PSI-Black Dial-Round Bezel (A2C59514118)
- POWERBUILT Gm Torsion Bar Unloading Tool (647753)
- CAMPBELL HAUSFELD Tire Chuck, 6", Dual (MP323101AV)
- HALTEC Earthmover O-Ring, 25 in. L, 17/64 in. D (OR-25-T-1)
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D (TL-633)
- HALTEC Standard Bore Tool, 3 in. L, 3/4 in. D (IN-20)
- HALTEC Earthmover O-Ring, 25 in. L, 3/8 in. D (OR-325-T-1)
- HALTEC Heavy Duty Dome Cap, PK100 (A-100-VC-12)
- HALTEC Old Style TR CH1 Tractor Tire Core Housing (TV-CH-1)
- KEN-TOOL Bendix Slack Adjuster (33206)
- Haltec Automotive Tire & Wheel