Shop All Tire Valves & Valve Caps
Haltec
Clamp-In Tire Valve, PK5
Mfr # TV-417
Zoro # G4547846
product price: $8.55
/pk 5, $1.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Brass
- Valve Size Standard Bore
- Material Metal
- Rim Hole Size 0.453 in
- Max. Air Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-417
- Zoro # G4547846
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Rim Hole Size | 0.453 in |
Thread Size | 0.305-32 |
Overall Length | 3 in |
Maximum Rim Hole Size | 0.453 in |
Details
Color | Black, Brass |
Material | Metal |
Item | Tire Valve |
Max. Air Pressure | 200 psi |
For Use With | Automobile Rims |
Product Type | Tire Valve |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Automobiles |
Maximum Operating Air Pressure | 200 psi |
Valve Stem Angle | 90 Degrees |
Valve Shape | L-Shape |
Description
Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 90 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Black, Brass, Overall Length 3 in, Overall Diameter Not Applicable, Material Metal, Maximum Rim Hole Size 0.453 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Fog Lamp, Black, 5-29/64 in. L, LED (6048)
- GRAYMILLS Hose-3 ft., 1/2 in id., 7/8in od. (728-02657)
- ZEROSTART Engine Heater - 1500W 120V, 1-3/4in. Thread Komatsu, Mack (8600880)
- LUNDMARK Bees Wax Lubricating Compound 0.7 oz (9105W7-6)
- HALTEC Snap In Tire Valve, 1 1/2 In, PK10 (TV-414-10)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK25 (TV-572A-25)
- HALTEC Valve Fishing Tool (TL-650)
- HALTEC Valve System, 3/4 in. L, 0 to 200 psi (H-41)
- HALTEC Truck Valve Extension, 1 3/16 In, PK10 (6358)
- HALTEC Rigid Brass Valve Extension, 9" (867-9)
- HALTEC Alcoa O-Ring Seal Tire Valve, TV-542 (TV-542)
- Haltec Automotive Tire & Wheel