Shop All Tire Valves & Valve Caps
Haltec
Clamp-In Tire Valve, 2 In, PK50
Mfr # TV-416L
Zoro # G4572687
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rim Hole Size 0.453 in, 0.625 in
- Max. Air Pressure 200 psi
- Material Metal
- For Use With Light Truck Rims
- Valve Size Standard Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-416L
- Zoro # G4572687
- UPC # 094720971818
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in, 0.625 in |
Valve Size | Standard Bore |
Length | 2 in |
Thread Size | 0.305-32 |
Minimum Rim Hole Size | 0.453 in |
Overall Length | 2 in |
Maximum Rim Hole Size | 0.626 in |
Details
Max. Air Pressure | 200 psi |
Material | Metal |
For Use With | Light Truck Rims |
Color | Silver |
Item | Tire Valve |
Product Type | Clamp-In Valve |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Cars, Trucks |
Valve Shape | L-Shape |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 130 psi |
Description
Tire Valve, Product Type Clamp-In Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Cars, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 130 psi, Color Silver, Overall Length 2 in, Overall Diameter Not Applicable, Material Metal, Maximum Rim Hole Size 0.626 in, Minimum Rim Hole Size 0.453 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 (BLC-625)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53622)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1320000)
- SEA DOG A 10 Heavy Duty Nylon Cleat, #043390-1 (043390-1)
- HALTEC Air Liquid Tire Valve, 1 7/8 In, PK5 (TV-618A-5)
- HALTEC Standard Bore Valve Core Tool (TL-635)
- HALTEC Tank Valve, w/Core and VC3 Cap (TV-400S)
- HALTEC Valve Stem, PK10 (TV-545-10)
- HALTEC Air-Flexx Valve Extension, 39-3/8" (HE-348)
- HALTEC Core Removal Tool, Silver, Steel (TL-132)
- HALTEC Truck/Bus Tire Valve, 5 In, PK50 (TV-574A)
- Haltec Automotive Tire & Wheel