Shop All Tire Valves & Valve Caps
Haltec
Clamp-In Tire Valve, 1 In, PK5
Mfr # TV-575-HP
Zoro # G4619894
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Max. Air Pressure 200 psi
- Material Metal
- Rim Hole Size 0.453 to 0.625 in
- For Use With Steel Truck Rims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-575-HP
- Zoro # G4619894
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 in |
Rim Hole Size | 0.453 to 0.625 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 1 in |
Maximum Rim Hole Size | 0.625 in |
Minimum Rim Hole Size | 0.453 in |
Details
Item | Tire Valve |
Max. Air Pressure | 200 psi |
Material | Metal |
For Use With | Steel Truck Rims |
Color | Silver |
Product Type | Low Profile Valve |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Trucks |
Maximum Operating Air Pressure | 200 psi |
Valve Shape | L-Shape |
Description
Tire Valve, Product Type Low Profile Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Silver, Overall Length 1 in, Overall Diameter Not Applicable, Material Metal, Maximum Rim Hole Size 0.625 in, Minimum Rim Hole Size 0.453 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER TAMROCK 89559379 Replacement/Interchange Spin-On Filter (MF0057994)
- A & I PRODUCTS CabCAM Cable, Wired CabCAM Camera CASE IH AFS PRO NEW HOLLINTELLIVIEW Monitors Video 6.5"x5"x2" (A-CBL300)
- K-TOOL INTERNATIONAL Grease Gun Hose 18" (KTI-73918)
- BUYERS PRODUCTS 16x13x72 Inch Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1722351)
- HALTEC Bore Tank Valve, Large, 1-19/32", 1/4" NPT (H-47)
- HALTEC Standard Bore Valve, for Alum Wheel, 4.25" (TV-511)
- HALTEC Valve System, 3/4 in. L, 0 to 200 psi (H-41)
- HALTEC Valve Bore Adapter, PK5 (8807N-4)
- HALTEC Valve Bore Adapter, PK5, Color: Brass (AD-1-5)
- HALTEC Light Extension, 3-15/16" (HE-372)
- HALTEC Tire Valve, for Aluminum Rim, 1.94 In (TV-554D)
- Haltec Automotive Tire & Wheel