Shop All Tire Valves & Valve Caps
Haltec
Clamp-In Tire Valve, 1 1/4 In, PK50
Mfr # TV-416
Zoro # G4561514
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 200 psi
- Material Metal
- Length 1 1/4 in
- Color Silver
- Rim Hole Size 0.453 in, 0.626 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haltec
- MFR # TV-416
- Zoro # G4561514
- UPC # 094720975571
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 1/4 in |
Rim Hole Size | 0.453 in, 0.626 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Minimum Rim Hole Size | 0.453 in |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.626 in |
Details
Max. Air Pressure | 200 psi |
Material | Metal |
Item | Tire Valve |
Color | Silver |
For Use With | Light Truck Rims |
Product Type | Clamp-In Valve |
Compatible Vehicle Type | Cars, Trucks |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | L-Shape |
Maximum Operating Air Pressure | 130 psi |
Description
Tire Valve, Product Type Clamp-In Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Cars, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 130 psi, Color Silver, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Metal, Maximum Rim Hole Size 0.626 in, Minimum Rim Hole Size 0.453 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- MAHLE Engine Cylinder Head Bolt Set, GS33381 (GS33381)
- MAG 1 12 oz Fuel Injection and Carb Cleaner Pour Bottle (MAG00142)
- OMRON Relay Accessory, Square, 5 Pins, 10 A (P2RFZ-05-E)
- HALTEC Air-Flexx Valve Extension, 4-1/8" (HE-342)
- HALTEC Swivel Valve, 3-1/8 in. L, 0 to 200 psi (WH-300-J-650C)
- HALTEC Extension, 12" (HE-396)
- HALTEC Screwdriver Valve Cap, 1 in. L (A-148)
- HALTEC Truck Tire Valve, 4 3/4 In, PK10 (TV-509)
- HALTEC Tire Valve, Stdrd Bore, 2-3/4in, Brass, PK10 (70 MS-27)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- Haltec Tire Valves & Valve Caps