Shop All Tire Valves & Valve Caps
Haltec
Chrome Tire Valve, 1 1/4 In, PK100
Mfr # TV-413-CH-100
Zoro # G4560613
product price: $31.75
/pk 100, $0.32/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/4 in
- Rim Hole Size 0.453 in
- Color Black, Silver
- Valve Size Standard Bore
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-413-CH-100
- Zoro # G4560613
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 1/4 in |
Rim Hole Size | 0.453 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.453 in |
Details
Item | Chrome Tire Valve |
Color | Black, Silver |
Material | Rubber |
For Use With | Automobile Rims |
Max. Air Pressure | 65 psi |
Features | Ozone Resistant |
Product Type | Tire Valve |
Maximum Operating Air Pressure | 65 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Automobiles |
Valve Shape | L-Shape |
Description
Chrome Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Silver, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Rubber, Features Ozone Resistant, Maximum Rim Hole Size 0.453 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Parts Washer Dipping Basket, Silver, 15" H (909501)
- BALDWIN FILTERS Fuel Filter, 6-1/4 x 3-11/16 x 6-1/4 In (BF1280)
- CARLSON BRAKE HARDWARE FORD 10-07 LINC 08-07 MAZDA 10-92 MITSU (14139)
- ILC Replacement for Rayovac Sp8d replacement light bulb lamp (SP8D RAYOVAC)
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- HALTEC TR-423 2-1/2" Snap-in Rubber Valve Stem (TV-423)
- HALTEC Rubber Grommet, .812 Valve Hole, PK25 (G-160-25)
- HALTEC Tire Valve, Large Bore, 4-11/16in, Brass (WH-330-J-690)
- HALTEC Standard Bore Valve, for Alum Wheel, 4.25" (TV-511)
- HALTEC Alcoa O-Ring Seal Tire Valve, TV-542 (TV-542)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK10 (TV-572A-10)
- Haltec Tire Valves & Valve Caps