Shop All Tire Valves & Valve Caps
Haltec
Bore Valve Core, Short
Mfr # A-145
Zoro # G4609123
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Large Bore Valves
- Material Metal
- Max. Air Pressure 200 psi
- Valve Size Large Bore
- Thread Size 0.305-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # A-145
- Zoro # G4609123
- Country of Origin Austria
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Large Bore |
Thread Size | 0.305-32 |
Overall Diameter | 1/4 in |
Overall Length | 1/2 in |
Details
For Use With | Large Bore Valves |
Item | Large Bore Valve Core |
Material | Metal |
Max. Air Pressure | 200 psi |
Range | -40 to 250 Degrees F |
Color | Brass |
Product Type | Large Bore Valve Core |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 200 psi |
Valve Shape | L-Shape |
Description
Large Bore Valve Core, Product Type Large Bore Valve Core, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Large Bore, Thread Size 0.305-32, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1/2 in, Overall Diameter 1/4 in, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 165-3-04 87in Lo-Side Box, Steel (165-3-04)
- RULE Rule IL500 Plus In-Line Submersible Pump - 7gpm - 12V (IL500P)
- CRAFTSMAN Versastack(TM) System Deep Toolbox (CMST17825)
- GATES Hi-Power II Belts, B146 (B146)
- HALTEC Ford F-Series Tire Valve (TV-416/DS1)
- HALTEC Tire Valve, Stdrd Bore, 2-3/4in, Brass, PK10 (70 MS-27)
- HALTEC Clamp-In Tire Valve, PK5 (TV-417)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK25 (TV-572A-25)
- HALTEC Core Removal Tool, Silver, Steel (TL-132)
- HALTEC Bushing (Tr-B6A) 10 Pk (B-6)
- TRU-FLATE Dbl Seg V Ext, 0.305-32, Sil, Stl, PK50 (38-313-50)
- Haltec Automotive Tire & Wheel