Shop All Flexible Hose Systems
Haltec
Blue Coil Hose, 25FT
Mfr # 89HKC-25C
Zoro # G0593400
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Chuck (CH-360OP), Coupler
- For Use With 89MDA (Grey), 89MXA (RED), 89XDA (Blue)
- Product Type Coil Hose
- Hose Length - Maximum 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # 89HKC-25C
- Zoro # G0593400
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Length - Maximum | 25 ft |
Details
Item | Coil Hose |
Includes | Air Chuck (CH-360OP), Coupler |
For Use With | 89MDA (Grey), 89MXA (RED), 89XDA (Blue) |
Product Type | Coil Hose |
Description
Coil Hose, Hose Length - Maximum 25 ft, Product Type Coil Hose, Includes Air Chuck (CH-360OP), Coupler, For Use With 89MDA (Grey), 89MXA (RED), 89XDA (Blue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 20 Micron (924451)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- BERLISS 30mm x 72mm x 19mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6306-ZZ BERLISS)
- LOC-LINE Flex Hose Round Nozzle, 5/8 In, PK4 (61503)
- LOC-LINE Hose Segments, Gray, 1/2", 25ft., 59Pcs (59860-G)
- LOC-LINE Flat Slot 40 Nozzle, Black, 1/4", PK20 (49451-BLK)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79025)
- LOC-LINE Elbow, Black, 1/4", PK20 (49435-BLK)
- LOC-LINE Hose Segments, Gray, 1/4", 25ft., 55Pcs (49420-G)
- LOC-LINE In-Line Valve, Gray, 1/4", PK10 (29454-G)
- Haltec Flexible Hose Systems