Shop All Tire Valves & Valve Caps
Haltec
Air Liquid Valve, 4 1/2 In
Mfr # TV-622A
Zoro # G4570325
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes TVCH3
- Material Metal
- For Use With Tractor Rims
- Length 4 1/2 in
- Rim Hole Size 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-622A
- Zoro # G4570325
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Length | 4 1/2 in |
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 4 1/2 in |
Maximum Rim Hole Size | 0.625 in |
Overall Diameter | 1/4 in |
Details
Includes | TVCH3 |
Material | Metal |
Item | Air Liquid Valve |
For Use With | Tractor Rims |
Max. Air Pressure | 200 psi |
Color | Brass |
Product Type | Air Liquid Tire Valve |
Compatible Vehicle Type | Tractors |
Maximum Operating Air Pressure | 200 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 90 Degrees |
Valve Shape | L-Shape |
Description
Air Liquid Valve, Product Type Air Liquid Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 90 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 4 1/2 in, Overall Diameter 1/4 in, Material Metal, Includes TVCH3, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Stabilizer Bar Link Kit, K700054 (K700054)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41104)
- HOLLAND BAR STOOL CO 29 x 8 Georgia "G" Tire Cover (TCFGA-GBK)
- ILC Replacement for Whelen Engineering 34-0070373-03 replacement light bulb lamp (34-0070373-03 WHELEN ENGINEERING)
- HALTEC Light Extension, 5-1/8" (HE-373)
- HALTEC Alcoa O-Ring Seal Tire Valve - Bag Of 10, TV-546E (TV-546E)
- HALTEC Tubeless Truck Tire Valve - Bag Of 10, TV-573A (TV-573A)
- HALTEC Truck/Bus Tire Valve, 1 1/2 In, PK25 (TV-501A-25)
- HALTEC Tire Valve, 3-3/4 in. L, 0 to 200 psi, PK10 (TV-572-13)
- HALTEC Tractor Front Wheel Tire Valve, PK10 (TV-6008-10)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- Haltec Automotive Tire & Wheel