Shop All Tire Valves & Valve Caps
Haltec
Air Liquid Valve, 3 In
Mfr # TV-621A
Zoro # G4557822
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rim Hole Size 0.625 in
- For Use With Tractor Rims
- Valve Size Standard Bore
- Length 3 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-621A
- Zoro # G4557822
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Length | 3 in |
Thread Size | 0.305-32 |
Overall Diameter | 1/4 in |
Overall Length | 3 in |
Maximum Rim Hole Size | 0.625 in |
Details
For Use With | Tractor Rims |
Material | Metal |
Color | Brass |
Max. Air Pressure | 200 psi |
Item | Air Liquid Valve |
Includes | TVCH3 |
Product Type | Air Liquid Tire Valve |
Maximum Operating Air Pressure | 200 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | L-Shape |
Compatible Vehicle Type | Tractors |
Valve Stem Angle | 65 Degrees |
Description
Air Liquid Valve, Product Type Air Liquid Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 65 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 3 in, Overall Diameter 1/4 in, Material Metal, Includes TVCH3, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Muffler (Horizontal) 6.9" x5.2" x21.8" (A-WD47)
- TIMKEN Wheel Bearing, 09074 (09074)
- WHITECAP IND MARINE ROCKER SWITCH (S-7055C)
- ECCO Warning Alarm, 102Db, 12-24Vdc (CT530-2LDW)
- HALTEC O-Ring Tire Valves, 1.38 In, PK10 (TV-543D)
- HALTEC Valve Stem and Ejector Union (FP-138)
- HALTEC 90°-Bend Tubeless Air/Liquid Valve (TV-622A)
- HALTEC Stabilizer and Extension Kit (225393)
- HALTEC Light Extension, 2-15/16" (HE-371)
- HALTEC Light Extension, 5-1/8" (HE-392)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- Haltec Automotive Tire & Wheel