Shop All Tire Valves & Valve Caps
Haltec
Air Liquid Tire Valve, 1 7/8 In, PK5
Mfr # TV-618A-5
Zoro # G4546351
product price: $23.39
/pk 5, $4.68/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 7/8 in
- Color Brass
- Valve Size Standard Bore
- Rim Hole Size 0.625 in
- For Use With Tractor Rims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # TV-618A-5
- Zoro # G4546351
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 7/8 in |
Valve Size | Standard Bore |
Rim Hole Size | 0.625 in |
Thread Size | 0.305-32 |
Overall Diameter | 1/4 in |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 1 7/8 in |
Details
Color | Brass |
Item | Air Liquid Tire Valve |
For Use With | Tractor Rims |
Max. Air Pressure | 200 psi |
Material | Metal |
Product Type | Air Liquid Tire Valve |
Maximum Operating Air Pressure | 200 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Tractors |
Valve Shape | L-Shape |
Minimum Operating Air Pressure | 0 psi |
Description
Air Liquid Tire Valve, Product Type Air Liquid Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 7/8 in, Overall Diameter 1/4 in, Material Metal, Maximum Rim Hole Size 0.625 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 70-95 Numerous Applications Radiator Hose, 70637 (70637)
- A & I PRODUCTS 1-5/8" Muffler Clamps 3.75" x4" x2.75" (A-CL158)
- ECCO Mini Lightbar, LED, Amber, Magnetic, 8 Heads (5580A-VM)
- WESTIN Signature 3 Nerf Step Bars (25-1245)
- HALTEC Aluminum Tire Valve, .453 In Hole Size (N-1600)
- HALTEC Truck/Bus Tire Valve, 1 1/2 In, Pk10 (TV-501A-10)
- HALTEC Large Bore Hand Bendable Extension, 20.5" (753S-20 1/2)
- HALTEC Straight Valve, 1-5/8 in. L, 0 to 200 psi (H-45)
- HALTEC Swivel Valve, 3-1/8 in. L, 0 to 200 psi (WH-300-J-650C)
- HALTEC Snap In Tire Valve, 1 1/2 In, PK10 (TV-414-10)
- HALTEC SLB Swivel Valve Complete, 8" (M-1950-8)
- Haltec Automotive Tire & Wheel