Shop All Tire Inflation Kits
Haltec
Air Chuck, 1/4-18 NPT, Black, Easy Lock
Mfr # ES-313
Zoro # G7575312
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lock on Head
- Material Aluminum, Brass, Steel
- Hose Length 6 in
- Features Automatic Locking-Design Chuck, Extended Reach for Dual Wheels
- Color/Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # ES-313
- Zoro # G7575312
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 6 in |
Thread Size | 1/4"-18 |
Size | 6 in |
Details
Includes | Lock on Head |
Material | Aluminum, Brass, Steel |
Features | Automatic Locking-Design Chuck, Extended Reach for Dual Wheels |
Color/Finish | Black Anodized |
Item | Air Chuck |
Product Type | Heavy-Duty Tire Chucks |
Thread Standard | NPT |
Gauge Type | No Gauge |
Color | Black |
Minimum Operating Air Pressure | 0 psi |
Chuck Type | Straight Lock-On |
Maximum Operating Air Pressure | 200 psi |
Head Style | Single |
Finish | Anodized |
Description
Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Lock on Head, Maximum Operating Air Pressure 200 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 In.-18, Hose Length 6 in, Thread Standard NPT, Material Aluminum, Brass, Steel, Minimum Operating Air Pressure 0 psi, Features Automatic Locking-Design Chuck, Extended Reach for Dual Wheels, Standards Not Applicable, Color Black, Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 42296 (42296)
- BUYERS PRODUCTS 18x24x48 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725120)
- WOLO LED Warning Light, Amber, 12/100VDC (3060P-A)
- REESE EXPLORE Ratcheting Cargo Bar (1390600)
- HALTEC Straight Lock-On Chuck, Open (CH-300-OP)
- HALTEC Straigt Lock-On Chuck (CH-300)
- HALTEC Standard Bore Screw-on Chuck, 4" Sz, Brass (CH-410)
- HALTEC LB Inflator, w/Dial Gauge (I-350-20)
- HALTEC Clip-On Air Chuck (H-5265)
- HALTEC Haltec HALCH-315-OP Clip-On Air Chuck for Tire Changer (HALCH-315-OP)
- LEGACY Flexzilla Chuck Inflator with 12" Hose (AL2000FZ)
- Haltec Tire Inflation Kits