Shop All Tire Inflation Kits
Haltec
Air Chuck, 0 to 300 psi, 1-1/2 in.
Mfr # H-5265
Zoro # G4016166
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes Lock on Head
- Material Brass, Steel
- Application Inflating and Checking Pressure
- Hose Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # H-5265
- Zoro # G4016166
- Country of Origin Taiwan, Province of China
- Category Tire Inflation Kits
Dimensions
Hose Length | 2 in |
Dimension | 1 1/2 in |
Thread Size | 1/4 in |
Size | 1-1/2 in |
Details
Used For | Inflating and Checking Pressure |
Includes | Lock on Head |
Material | Brass, Steel |
Application | Inflating and Checking Pressure |
Features | Easy Lock |
Max. Safe Storage Temp. | 250 Degrees F |
Range | 0 to 300 psi |
Color/Finish | Zinc Plated |
Item | Air Chuck |
Product Type | Heavy-Duty Tire Chucks |
Minimum Operating Air Pressure | 0 psi |
Gauge Type | No Gauge |
Chuck Type | Straight Lock-On |
Thread Standard | NPT |
Head Style | Single |
Finish | Zinc Plated |
Maximum Operating Air Pressure | 300 psi |
Maximum Safe Storage Temperature | 250 Degrees F |
Description
Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Lock on Head, Maximum Operating Air Pressure 300 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length 2 in, Thread Standard NPT, Material Brass, Steel, Minimum Operating Air Pressure 0 psi, Features Easy Lock, Standards Not Applicable, Application Inflating and Checking Pressure, Finish Zinc Plated, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Brake Line Repair Kit, 3/16" Tube Sz (BR-EZ316)
- DV8 OFFROAD JEEP JK HEAT DISPERSION HOOD METAL BACK PRIMER 07-18 WRANGLER JK (HDMB07-02)
- HELLA BULB 9003/HB2 12V 60 (9003)
- AUTO METER Auto Meter A48-2160 Tire Pressure Gauge (A48-2160)
- HALTEC HALTEC Clip-On Air Chuck for Large Bores (H-4660A)
- HALTEC Dual Foot Lock on Chuck, 180 deg. (CH-370-LO-OP)
- HALTEC Dial Inflator Gauge, 6 ft. (I-515-6)
- HALTEC Extended Lock on Chuck, Open (ES-306)
- HALTEC 0006 OVER INFLATOR SYSTEM (89XDZ)
- HALTEC Long Core Remover Tool (N-1710)
- PLEWS-EDELMANN Gauge Tire-Truck 20-120 PSI (17-519)
- Haltec Tire Inflation Kits