Shop All Tire Inflation Kits
Haltec
Air Chuck, 0 to 250 psi, 2 in.
Mfr # H-4660A
Zoro # G4016175
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes Lock on Head
- Material Brass, Steel
- Application Inflating and Checking Pressure
- Hose Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # H-4660A
- Zoro # G4016175
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Hose Length | 2 in |
Size | 2 in |
Thread Size | 1/4 in |
Dimension | 2 in |
Details
Used For | Inflating and Checking Pressure |
Includes | Lock on Head |
Material | Brass, Steel |
Application | Inflating and Checking Pressure |
Item | Air Chuck |
Features | Easy Lock |
Range | 0 to 250 psi |
Max. Safe Storage Temp. | 250 Degrees F |
Color/Finish | Zinc Plated |
Product Type | Heavy-Duty Tire Chucks |
Finish | Zinc Plated |
Gauge Type | No Gauge |
Maximum Operating Air Pressure | 250 psi |
Chuck Type | Straight Lock-On |
Head Style | Single |
Thread Standard | FNPT |
Maximum Safe Storage Temperature | 250 Degrees F |
Minimum Operating Air Pressure | 0 psi |
Description
Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Lock on Head, Maximum Operating Air Pressure 250 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length 2 in, Thread Standard FNPT, Material Brass, Steel, Minimum Operating Air Pressure 0 psi, Features Easy Lock, Standards Not Applicable, Application Inflating and Checking Pressure, Finish Zinc Plated, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-9 Aluminum Wire Tie Mount - Qty. 25 (809025)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 8-5/8 In (PT9175)
- GATES OE Equivalent Fuel Cap, 31640 (31640)
- B&W TOWING Companion Slider 5th Wheel Hitch Base For Turnoverball (RVB3405)
- HALTEC Inflating Gauge, w/Dual ft., 10-120 psi (I-406M)
- HALTEC Off Road Tire Gauge, Recalibratable (GA-255S-RCL)
- HALTEC Large Bore Screw-on Chuck, 4" Size, Brass (CH-430)
- HALTEC Inflator Adapter (IN-95)
- HALTEC Haltec HALCH-315-OP Clip-On Air Chuck for Tire Changer (HALCH-315-OP)
- HALTEC Black Gauge, w/Metal Bar (GA-165S-RCL)
- HALTEC Large Bore Core Tool (N-1610)
- Haltec Tire Inflation Kits