Shop All Tire Inflation Kits
Haltec
Air Chuck, 0 to 200 psi, 6 in.
Mfr # CH-370-LO
Zoro # G4016279
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes Lock on Head
- Material Brass
- Application Inflating and Checking Pressure
- Hose Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # CH-370-LO
- Zoro # G4016279
- Country of Origin Multiple
- Category Tire Inflation Kits
Dimensions
Hose Length | 6 in |
Dimension | 6 in |
Size | 6 in |
Thread Size | 1/4 in |
Details
Used For | Inflating and Checking Pressure |
Includes | Lock on Head |
Material | Brass |
Application | Inflating and Checking Pressure |
Item | Air Chuck |
Max. Safe Storage Temp. | 250 Degrees F |
Range | 0 to 200 psi |
Color/Finish | Nickel Plated |
Features | Reverse Angle |
Product Type | Heavy-Duty Tire Chucks |
Chuck Type | Straight Long-Reach Push-On |
Gauge Type | No Gauge |
Head Style | Single |
Finish | Nickel Plated |
Thread Standard | FNPT |
Maximum Safe Storage Temperature | 250 Degrees F |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 200 psi |
Description
Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Long-Reach Push-On, Includes Lock on Head, Maximum Operating Air Pressure 200 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length 6 in, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 0 psi, Features Reverse Angle, Standards Not Applicable, Application Inflating and Checking Pressure, Finish Nickel Plated, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNOCO RACE JUGS Sunoco Race Jugs R3100CL 3 gal Utility Jug; Clear (SRJR3100CL)
- PETERSON MANUFACTURING ARMORED LIGHT RED VIZ PACK (V122XR)
- DISCO Blk Windshield Mldg Clips 17.25mm W 19.5mm L PK1100 (9545PK)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9540 (9540)
- HALTEC Air Chuck, 0 to 200 psi, 5 in. (377)
- HALTEC Dual Foot Tire Pressure Gauge, Pencil, 2 psi Pressure Increments, Metal (GA-155S-RCL)
- HALTEC Cap Gauge, 0-160 psi (N-1510)
- HALTEC Tread Depth Gauge, Metal Bar, 1/32" (GA-190S)
- HALTEC High Pressure Inflating Connection (H-2755)
- HALTEC Liquid Tire Balance Bottles, PK12 (26140)
- DYNA BEADS Tire Balancing Beads, 10 oz., PK2, PR (Fleet)
- Haltec Tire Inflation Kits