Shop All Tire Inflation Kits
Haltec
Air Chuck, 0 to 200 psi, 5 in.
Mfr # 377
Zoro # G4016461
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes Lock on Head
- Material Brass
- Application Inflating and Checking Pressure
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haltec
- MFR # 377
- Zoro # G4016461
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Length | 5" |
Inlet Size | 1/4" (F)NPT |
Hose Length | 6 in |
Size | 5 in |
Thread Size | 1/4 in |
Dimension | 5 in |
Description
Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Long-Reach Lock-On, Includes Lock on Head, Maximum Operating Air Pressure 200 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length 6 in, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 0 psi, Standards Not Applicable, Application Inflating and Checking Pressure, Finish Nickel Plated, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 3/8", Black, Type B, 500 ft. (81-1038-500B)
- SUTONG TIRE RESOURCES Sutong Tire Resources ASB1050 Trailer Tire 4.80-8 - 4 Ply on 8 x 3.75 (4-4) Wheel (ASB1050)
- SUNEX 3/4 Ton Underhoist Stand (6635A)
- A & I PRODUCTS Pin, Top Link, Cat III 6.5" x1.5" x1.5" (A-TLP007)
- HALTEC Large Bore Core Remover (TL-134)
- HALTEC Large Bore/Standard Bore Tool, 5" (TL-685)
- HALTEC Water Adaptor, for Liquid Fill Tires (N-1091)
- HALTEC Tire Chuck, Reverese Angle, 6 In (CH-350-LO)
- HALTEC Large Bore Screw-on Chuck Short, 4" Size (CH-425)
- HALTEC Straight Lock-On Chuck, Open (CH-300-OP)
- HALTEC Ball Foot Air Chuck, w/Clip (CH-315)
- Haltec Tire Inflation Kits