Shop All Drinking Fountains & Water Cooler Parts
Halsey Taylor
Wiring Harness Service Kit, For HTV Model
Mfr # 98869C
Zoro # G4393155
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Repair Kits
- Fits Brand Halsey Taylor
- Material Stranded, Insulated Wire
- Size 22" L
- Sub-Category Repair Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halsey Taylor
- MFR # 98869C
- Zoro # G4393155
- UPC # 094902770444
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 22" L |
Length (In.) | 22 |
Details
Item | Wiring Electrical Switching Kit |
Sub Category | Repair Kits |
Fits Brand | Halsey Taylor |
Material | Stranded, Insulated Wire |
Sub-Category | Repair Kits |
Includes | Wiring Harness, (2) Electrical Switch |
For Use With | Elkay HTV Models |
Water Filter Product Type | Wiring Harness Service Kit |
Product Category | Repair Kits |
Compatible Manufacturer Part Number | HTV |
Color | Black |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Material of Construction | Stranded, Insulated Wire |
Compatible Mfr. Model No. | HTV |
Compatible Threader Mfr. Model No. | HTV |
Compatible Threader Manufacturer Part Number | HTV |
Description
Wiring Harness Service Kit, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Wiring Harness Service Kit, For Use With Elkay HTV Models, Includes Wiring Harness, (2) Electrical Switch, Compatible Manufacturer Part Number HTV, Product Category Repair Kits, Color Black, Material Stranded, Insulated Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Diaphragm Kit, Dual Filtered (A1045A)
- MEDITUB MediTub Walk-In 30 x 60 Left Drain White Soaking Walk-In Bathtub (3060WILWS)
- HONEYWELL Ms8120A1205 24V 2 Position (MS8120A120)
- NIBCO Press Caps, 1 (9172750HPC)
- HALSEY TAYLOR Gooseneck Glass Filler Kit, For Water Coolers (96852CA)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- HALSEY TAYLOR Chrome Bubbler Kit, For Halsey Taylor (98533C)
- HALSEY TAYLOR Water Refilling Retrofit Kit for HAC Series (HTHB-HAC-RF-NF)
- HALSEY TAYLOR Cane Apron (98324C)
- HALSEY TAYLOR Drain Service Kit, for Halsey Taylor HAC Models (98856C)
- BRADLEY Bradley Equa-Flow Handle (128-047)
- Halsey Taylor Drinking Fountains & Water Cooler Parts