Shop All Drinking Fountains & Water Cooler Parts
Halsey Taylor
Water Refilling Retrofit Kit for HAC Series
Mfr # HTHB-HAC-RF-NF
Zoro # G108621227
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Voltage 115
- Width 17-7/8 in
- Color Gray
- Depth 3-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Halsey Taylor
- MFR # HTHB-HAC-RF-NF
- Zoro # G108621227
- UPC # 94902745756
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Width | 17-7/8 in |
Depth | 3-9/16 in |
Height (In.) | 18-13/16 in |
Details
Material | Stainless Steel |
Voltage | 115 |
Color | Gray |
Description
The Halsey Taylor HTHB-HAC-RF-NF Retro-Fit Kit Bottle Filling Station is designed to be used with existing HAC pushbar activated models. Applicable on 115V models only. Rated for indoor use. Supplied with redesigned basin to ensure proper fit and allow for easy installation. Ideal for use in sports and fitness centers, educational and healthcare facilities, airports, offices and many other commercial buildings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 34COP Bell PipeHanger (33692)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3816-96)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM, with SS Spring (WCV1250VS)
- SLOAN Spud Coupling Assembly, 3/4" (F5AW)
- HALSEY TAYLOR Gooseneck Glass Filler Kit, For Water Coolers (96852CA)
- HALSEY TAYLOR Wiring Harness Service Kit, For HTV Model (98869C)
- HALSEY TAYLOR Drain Service Kit, for Halsey Taylor HAC Models (98856C)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- HALSEY TAYLOR Drain Plug, For Halsey Taylor (102639931640)
- HALSEY TAYLOR Cane Apron (98324C)
- ELKAY Elkay Cntrl-Cold (35882C)
- Halsey Taylor Drinking Fountains & Water Cooler Parts