Shop All Drinking Fountains
Halsey Taylor
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # HAC8BLSS-NF
Zoro # G3309844
product price: $1,411.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,411.99
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # HAC8BLSS-NF
- Zoro # G3309844
- UPC # 094902100074
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 27 1/4 in |
Width | 36 1/8 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Depth | 18 5/8 in |
Overall Height | 38 in |
Overall Width | 21 in |
Mounting Hole Diameter | 7/16 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Overall Depth | 21 in |
Inlet Tube Outside Diameter | 1/4 in |
Drain Outside Diameter | 1 1/4 in |
Description
Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Plain, Overall Height 38 in, Overall Depth 21 in, Overall Width 21 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable Yes, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNG21)
- JMF 1/8" 1/8" Brass Needle Valve (4506622)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 1/4" NPSL Female (ZUSA-PF-156)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 1/2 In Outlet (31300048016000)
- HALSEY TAYLOR HydroBoost Water Refilling Station, Stainless (HTHB-HAC8SS-NF)
- HALSEY TAYLOR Pedestal, No ADA, 1 Level Water Cooler (74047152000)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HTVZ8PV-NF)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226140041)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HAC8SS-NF)
- TEDCO TOYS Drinking Bird (00077)
- Halsey Taylor Drinking Fountains