Shop All Drinking Fountains
Halsey Taylor
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # HTVZ8PV-NF
Zoro # G2267721
product price: $683.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$683.99
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # HTVZ8PV-NF
- Zoro # G2267721
- UPC # 094902043456
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 19 in |
Height | 19 13/16 in |
Width | 18 3/8 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Inlet Tube Outside Diameter | 3/8 in |
Drain Outside Diameter | 1 1/4 in |
Overall Depth | 19 3/4 in |
Mounting Hole Diameter | 7/16 in |
Overall Width | 20 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Refrigeration System |
Overall Height | 24 3/8 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Side Pushbar, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Housing Finish Platinum Vinyl, Overall Height 24 3/8 in, Overall Depth 19 3/4 in, Overall Width 20 1/2 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPT, Class 150 (ZUSA-PF-8068)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 3/16" O.D. (ZUSA-HT-2863)
- ACORN CONTROLS Silver, Semi-Circular, Wash Fountain (3423-ADA-1-SO-DV-VPB-MXTP)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068068)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226140041)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (7433003783)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- Halsey Taylor Drinking Fountains