Shop All Drinking Fountains
Halsey Taylor
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # 8250080083
Zoro # G3236694
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor/Outdoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # 8250080083
- Zoro # G3236694
- UPC # 094902395685
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 18 1/4 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Depth | 18 5/8 in |
Height | 19 9/16 in |
Overall Width | 20 3/8 in |
Overall Height | 26 3/8 in |
Inlet Tube Outside Diameter | 1/4 in |
Mounting Hole Diameter | 7/16 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Drain Outside Diameter | 1 1/4 in |
Overall Depth | 20 1/4 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Plain, Overall Height 26 3/8 in, Overall Depth 20 1/4 in, Overall Width 20 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 5m, PK20 (255063-75)
- LEGEND VALVE 3/4" X 2-1/2" GALV. NIPPLE (356-083E)
- SLOAN Foam Soap Sjs1751 Deck Mnt Foam Soap (5700751)
- WATTS Relief Valve Repair Kit (LFRK 909-RV 4-6)
- HALSEY TAYLOR Pedestal, No ADA, 1 Level Water Cooler (74047152000)
- HALSEY TAYLOR HydroBoost Water Refilling Station, Stainless (HTHB-HAC8SS-NF)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (HTVZ8PV-NF)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (74045405001)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (7433003783)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (7433003683)
- OASIS Wall Mount, No ADA, 1 Level Water Cooler (PLF14MH)
- Halsey Taylor Drinking Fountains