Shop All Beverage & Ice Machine Filters
This Product is Discontinued
Halsey Taylor
Replacement Filter Cartridge, For HT (Discontinued)
Mfr # 55897C
Zoro # G0399445
This Product is Discontinued
Key Features
- Type For HWF 172
- For Use With Halsey Taylor Water Coolers with 1/4 in Tubing
- Size 12 in L
- Includes Replacement Filter Cartridge
- For Use With Mfr. Model Number HWF 172
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # 55897C
- Zoro # G0399445
- UPC # 094902292731
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Size | 12 in L |
Overall Length | 12 in |
Overall Height | 12 1/2 in |
Outside Diameter | 3 1/4 in |
Diameter | 3 1/4 in |
Description
Replacement Filter Cartridge, Reduces Chlorine Taste and Odor, Lead, Particulates, Sediment, Flow Rate 1.5 gpm, Outside Diameter 3 1/4 in, Overall Height 12 1/2 in, Service Life 1,500 gal, Filter Media Carbon, For Use With Halsey Taylor Water Coolers with 1/4 in Tubing, Compatible Mfr. Model Number HWF 172, Connection Type Quick-Disconnect, Maximum Pressure 105 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 20 psi, Minimum Temperature 40 Degrees F, Overall Length 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.