Shop All Drinking Fountains & Water Cooler Parts
Halsey Taylor
Regulator Assembly
Mfr # 601480151550
Zoro # G0680919
original price:
$207.05
10% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Various Old Style Fountains and Coolers
- Includes Assembly Cap Less Logo, Assembly Stem, Body Valve LH Cap, Bushing Auto Regulator, Diaphragm, Fitting Connector 1/4 in Male, Fitting Coupling Hose Plastic, Nipple Projector Plastic, Nut (Diaphragm 10 to 32), Nut Lock, Nut Ring 1 1/4"-18 Lock, Screw 3/8"-24 X 1/2 in HD MS ZP, Spring, Tube PVC 1/4 in ID X 21 in, Value Auto Regulator, Washer Stainless Steel 1.5 in ID, (2) Clamp Hose, (2) Gasket Black .68 in X 1.03 in, (2) Insulated Tube 1/2 in X 3/16 in, (2) Washer Stainless Steel .193/.196 in ID
- Water Filter Product Type Regulator Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Halsey Taylor
- MFR # 601480151550
- Zoro # G0680919
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Cold Water Line Assembly Left Hand |
For Use With | Various Old Style Fountains and Coolers |
Includes | Assembly Cap Less Logo, Assembly Stem, Body Valve LH Cap, Bushing Auto Regulator, Diaphragm, Fitting Connector 1/4 in Male, Fitting Coupling Hose Plastic, Nipple Projector Plastic, Nut (Diaphragm 10 to 32), Nut Lock, Nut Ring 1 1/4"-18 Lock, Screw 3/8"-24 X 1/2 in HD MS ZP, Spring, Tube PVC 1/4 in ID X 21 in, Value Auto Regulator, Washer Stainless Steel 1.5 in ID, (2) Clamp Hose, (2) Gasket Black .68 in X 1.03 in, (2) Insulated Tube 1/2 in X 3/16 in, (2) Washer Stainless Steel .193/.196 in ID |
Water Filter Product Type | Regulator Assembly |
Description
Regulator Assembly, Product Type Regulator Assembly, For Use With Various Old Style Fountains and Coolers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- APG 4" Aluminum Part B (3E40BAL)
- DIXON Cam and Groove Coupler, 2 in Nominal, Coupler x Adapter Wye End Style, Aluminum, Domestic (200YDAAAL)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3446)
- HALSEY TAYLOR Cane Apron (98324C)
- HALSEY TAYLOR Gooseneck Glass Filler Kit, For Water Coolers (96852CA)
- HALSEY TAYLOR Wiring Harness Service Kit, For HTV Model (98869C)
- HALSEY TAYLOR Water Refilling Retrofit Kit for HAC Series (HTHB-HAC-RF-NF)
- HALSEY TAYLOR Drain Plug, For Halsey Taylor (102639931640)
- HALSEY TAYLOR Chrome Bubbler Kit, For Halsey Taylor (98533C)
- ELKAY Elkay Kit-Ez Hardware (For Panels) (98898C)
- Halsey Taylor Drinking Fountains & Water Cooler Parts